Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB546185

Global Industrial™ Corrugated Tab Lock Literature Mailers, 10"L x 10"W x 5"H, White - Pkg Qty 50

Product Description
The mailers feature protective side flaps and front outside tuck closure.

Features:
  • Maximum protection for your most important documents
  • Manufactured from strong 200#/ECT32, B flute white corrugated
  • Assembles in seconds without tape, glue or staples
  • Sold and shipped in flat bundle quantities of 50
  • The dimensions provided are the inside dimensions of the product
  • Front locking tabs ensure maximum protection for your most important documents.
  • Side flaps increase stacking strength.


PRICE
$206.00  Sold in packages of 50 / $4.12 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
206.00
Buy 3 pkgs - 4 pkgs
196.00Save $10.00 (5%)
Buy 5+ pkgs
189.50Save $16.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length10 in
Inside Width10 in
Inside Height5 in

Product Details

TypeTab Lock Literature Mailers
ColorWhite
For Use WithCatalogs, Books
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity50
Manufacturers Part NumberB546185
BrandGlobal Industrial