Martin Wheel 10 x 275 10" Poly Hub Wheel ZP1102RT-2O2
Write a Review
|
Questions & Answers (0)
Product Description
10" general purpose heavy duty poly hub wheel for dollies and carts.
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Weight Capacity | 400 lbs |
| Weight | 6 lbs |
| Wheel Diameter | 10 in |
| Hub Diameter | 5/8 in |
| Bearing Size | 5/8 in |
Product Details
| Wheel Material | Poly/Rubber |
| Tread Design | Ribbed |
| Material | Poly/Rubber |
| Caster Index | Caster Wheels |
| Hub Type | 2.25" Offset |
| Manufacturers Part Number | ZP1102RT-2O2 |
| Tire Type | 10 x 2.75 |
| Brand | Martin Wheel |