Features:
- Manufactured from 200#/ECT-32 corrugated kraft
- Cartons are sold in bundle quantities of 25 and shipped flat to save on storage space and shipping
- The dimensions provided are the inside dimensions of the product
Model # :WBB39576
Weights & Dimensions
| Inside Length | 10 in |
| Inside Width | 5 in |
| Inside Height | 5 in |
| Weight Capacity | 65 lbs |
Product Details
| Type | Long Boxes |
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 25 |
| Manufacturers Part Number | B39576 |
| Brand | Global Industrial |