Features and Benefits:
- Heavy duty, copper-plated clamps
- 100 amp load capacity
- 0-16 volt range
- Load safety switch prevents arcing
- Heavy duty, chrome plated, ventilated steel case
This product will be restocked soon
Product Details
| Voltage | 0-16 V |
| Components | Battery Tester, Clamps |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | 100 Amp Battery Load Tester |
| Color | Metallic |
| Manufacturers Part Number | 3180 |
| Amperage | 100 A |
| Brand | OTC |