Southworth® 100% Cotton Business Paper, 8-1/2" x 11", 20 lb, White, 500 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Archival-quality business paper is ideal for legal documents, letterheads and resumes. Design features 100 percent cotton fiber, watermarking and date-coded for authentication. Each sheet is acid-free and lignin-free. Medium-weight premium paper provides superb print quality in inkjet and laser printers as well as copiers.
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 20 lbs |
Product Details
| Color | White |
| Print Technology | Inkjet, Laser |
| Paper Color Family | White |
| Paper Type | Presentation Paper |
| Material | 100 Percent Cotton |
| Package Quantity | 500 Sheets/Pack |
| Description | 100 Percent Cotton Business Paper |
| Features | Wear Resistant, Date-coded, Acid-free, Lignin-free |
| Manufacturers Part Number | SOU13C |
| Brand | Southworth |