Neenah Paper Classic Crest Stationery Writing Paper 4631, 8-1/2" x 11", Solar White, 500 Sheets/Ream
Write a Review
|
Questions & Answers (0)
Product Description
Premium watermarked papers. Guaranteed for use in laser or inkjet printers and high-speed copiers. Acid-free for archival quality. Smooth finish enhances professional identity. Perfect for letterhead, business proposals and newsletters. Ideal for desktop and other printing applications requiring sharp reproduction. This product was made from wood that came from a certified managed forest.
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 11 in |
| Height | 11 in |
| Card Size | 8-1/2" x 11" |
| Paper Weight | 24 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Inkjet & Laser |
| Color | White |
| Package Unit | Ream |
| For Use With | Inkjet and Laser Printers |
| Paper Color Family | Solar White |
| Paper Type | Presentation Paper |
| Description | Neenah Paper Classic Crest Stationery Writing Paper |
| Package Quantity | 500 Sheets/Ream |
| Manufacturers Part Number | 4631 |
| Brand | Neenah Paper |