The Beta 100 Round Pin Wrench is a versatile, professional‑grade tool designed for tightening and loosening ring nuts with front axial holes, making it essential for mechanics, machinists, and maintenance technicians. Its adjustable boxed‑leg design opens smoothly from 18mm to 100mm using a central screw that locks securely in place-preventing slippage during use. Two sets of interchangeable double‑ended pins (4.9mm/6.9mm and 5.9mm/7.9mm) allow one wrench to cover a wide range of ring nut sizes, while the rugged black oxide finish on the pivot hardware, adjusting screw, and pins ensures long‑lasting resistance to wear and corrosion. The chrome‑plated, rough‑textured legs hide scratches and maintain a clean appearance even after years of heavy use. With a 250mm overall length, this adjustable pin spanner delivers excellent leverage, precision, and durability for demanding shop and industrial applications.
Beta 100 Round Pin Wrench For Ring Nuts with Chrome Plated Finish, 9-7/8" Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/8 in |
| Opening Size | 3-7/8 in |
| Jaw Capacity | 3-7/8 in |
Product Details
| Type | Alloy Steel Adjustable Wrench |
| Material | Alloy Steel |
| Color | Silver |
| Manufacturers Part Number | 1000001 |
| Brand | Beta |