Beta 83 Double End Half Moon-Shaped Box End Obstruction Wrench, 12 Points, 3/4" x 7/8" Opening
Write a Review
|
Questions & Answers (0)
Product Description
The 83 series of half moon box end obstruction wrenches are specialized hand tools designed to access fasteners in tight or hard-to-reach spaces where standard wrenches can't operate effectively. Their unique angled or offset heads allow users to maneuver around obstacles such as pipes, walls, or machinery components, making them ideal for automotive, plumbing, and industrial applications. Forged from durable alloy steel, obstruction wrenches offer strength and corrosion resistance, ensuring long-term reliability. The compact design enhances precision and control, reducing the risk of damaging surrounding parts. By enabling efficient work in confined areas, obstruction wrenches save time, minimize frustration, and improve overall productivity for professionals and DIYers alike. The overall length is 9.1" with an arch height of 2.83". The head thickness is .39" with a 3/4" OD head at one and and a 5/8" OD head at the other end.
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/16 in |
| Size | 3/4 x 7/8 mm in |
| Opening Size | 3/4 x 7/8 in in |
Product Details
| Type | Box End Wrench |
| Socket/Wrench Points | 12 |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Manufacturers Part Number | 830119 |
| Opening Type | Double Box |
| Brand | Beta |
| Points | 12 |