Cambro UPC100192 - 100 Series Food Pan Carrier, Top Loading, Cap. 40 Qt., Granite Green
Write a Review
|
Questions & Answers (0)
Product Description
100 Series Food Pan Carrier, top loading, holds (1) full size or fractional pans up to 8" deep, approximately cap. 40 qt., polyethylene with foam insulation, molded-in handles, nylon latches, removable gasket, vent cap, stackable, granite green, NSF
PRICE
$399.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 26-1/2 in |
| Height | 15-7/8 in |
Product Details
| Capacity | 40 Quarts |
| Material | Polyethylene shell |
| Package Quantity | 1 |
| Color | Green |
| Series | 100 Series |
| Manufacturers Part Number | UPC100192 |
| Brand | Cambro |