Cambro UPCS160131 - Camcarrier S-Series Pancarrier, Top Loading, Cap. 20 Qt., Dark Brown
Write a Review
|
Questions & Answers (0)
Product Description
Camcarrier® S-Series Pancarrier®, top loading, one-piece polypropylene shell, foam insulation, for full size or fractional pans up to 6" deep, approximately cap. 20 qt., molded-in handles, nylon latches, built-in seal, vent cap, stackable, dark brown, NSF
PRICE
$239.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/8 in |
| Width | 25-1/8 in |
| Height | 10-1/4 in |
Product Details
| Capacity | 20 Quarts |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Brown |
| Series | S-Series |
| Manufacturers Part Number | UPCS160131 |
| Brand | Cambro |