Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Southern Wire

Model # :WBB1317920

MPN #: 001700-00220

Southern Wire® 1000' 1/8" Diameter 7x7 Galvanized Aircraft Cable

Product Description
Southern Wire® 1000' 1/8" Dia. 7x7 Galvanized Aircraft Cable

Southern Wire® is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications.
PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000 ft
Weight28 lbs
Diameter1/8 in
Average Breaking Strength1700 lbs

Product Details

Assembly RequiredNo
TypeGalvanized Aircraft Cable
Body MaterialGalvanized Steel
Material7x7 Galvanized Cable
Construction TypeRopes, Twine & Cables
Manufacturers Part Number001700-00220
GradeIPS
BrandSouthern Wire