Elite Sales 18GC7-C 1/8" 7x7 Galvanized Aircraft Cable - Reel of 500'
Write a Review
|
Questions & Answers (0)
Product Description
Elite Sales 1/8" 7x7 Galvanized Aircraft Cable
Our Imported 7x7 Galvanized Aircraft Cable is a high quality product made in accordance with Federal Specification RR-W-410D, meeting the dimensional and strength requirements of MIL-W-83420D. Our Imported 7x7 Galvanized Aircraft Cable is available in a variety of put-ups.
Our Imported 7x7 Galvanized Aircraft Cable is a high quality product made in accordance with Federal Specification RR-W-410D, meeting the dimensional and strength requirements of MIL-W-83420D. Our Imported 7x7 Galvanized Aircraft Cable is available in a variety of put-ups.
PRICE
$77.95
7
7
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Weight | 14 lbs |
| Diameter | 1/8 in |
| Average Breaking Strength | 1700 lbs |
Product Details
| Type | Galvanized Aircraft Cable |
| Body Material | Galvanized Steel |
| Color | Silver |
| Material | 7x7 Galvanized Cable |
| Construction Type | Ropes, Twine & Cables |
| Package Quantity | 1 Reel |
| Manufacturers Part Number | 18GC7-C |
| Brand | Elite Sales |
Warranty
| Warranty | 30 Days for Material |