Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jameson Tools

Model # :WBB3081693

MPN #: JT-WA-03015

Jameson Tools 1000V Insulated Adjustable Hammerhead Wrench, 12"

Product Description
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; the 12-inch Adjustable Hammerhead Wrench has a maximum jaw opening of 1-3/4 inch (45 mm) and is ideal for use in a wide variety of utility, electrical, and telecommunication applications.

Features:
  • 12 inch Adjustable Hammerhead Wrench
  • Maximum jaw opening of 1-3/4 inches (45 mm)
  • Engineered Nylon 11 injection molded to tool for maximum personal protection
  • Exceeds International Standards: IEC 60900:2012 and ASTM F1505
  • 1,000-volt rated for "Live Line" applications
  • Virtually indestructible - cut, abrasion, and impact resistant
  • Withstands temperature extremes from -40° F to 158° F (-40° C to 70° C)
  • Meets stringent requirements for CAT inchC inch - cold impact rating
  • Every tool is 100% inspected - tested to 10,000 volts / rated to 1,000 volts
  • Industry-leading lifetime limited warranty


PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Jaw Capacity1-3/4 in

Product Details

MaterialNylon 11
Package Quantity1
ColorOrange
Manufacturers Part NumberJT-WA-03015
BrandJameson Tools