Features: 1-1/2 Inch Jaw Capacity – The adjustable wrench features a 0 to 1-1/2 inch (0 to 38 mm) jaw capacity with high contrast laser-engraved scales Smooth, Low-Pitched Worm Gear – The low-pitch angle and tight fit between the gear and the teeth prevent the jaw from sliding open during use and allow for smoother, more precise adjustments 3/8 Inch Square Drive – The integrated 3/8 inch drive at the end of the handle enables the use of a ratchet or breaker bar to increase leverage and access 22.5-Degree Offset Angle – To reduce the working swing arc in tight spaces, the open end is ...
Features: True ergo® design, with thermoplastic handle and larger grip width Ideal for plumbers, electricians, and maintenance workers Slim head with tapered jaws combine easy accessibility with extra turning strength Precision hardened and anti-corrosion treated Measurement scale on head conveniently shows fastener size
Features: Measurement scale on head conveniently shows fastener size Wrench heads are fully polished for easy clean-up Exceed ANSI specifications for strength Precision hardened and anti-corrosion treated Chrome Vanadium Steel
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11, the 8-inch adjustable wrench has a maximum jaw opening of 1 inch (25 mm) and is ideal for use in a wide variety of utility, electrical, and telecommunication applications. Features: 8 inch Adjustable Wrench Maximum jaw opening of 1 inch (25 mm) Engineered Nylon 11 injection molded to tool for maximum personal protection Exceeds International Standards: IEC 60900:2012 ...
Adjustable Wrenches Durable chrome vanadium construction ProTouch™ grips provide extra comfort and reduces hand fatigue English and metric scales Extra wide capacity Hang hole for easy wall storage Meets or exceeds ANSI specifications