Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Zebra

Model # :WBB986343

MPN #: 10010034

Zebra Perforated Coated Paper Labels, 4"W x 6"L, 1" Core, 5" OD, 6/Pack

Product Description
These are standard, direct thermal, bright white, coated, paper labels that come with an all-temperature permanent acrylic adhesive. The adhesive can survive at temperatures as low as -65° F and can be applied at temperatures as low as -40° F.

PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
129.95
Buy 3 units - 5 units
125.95Save $4.00 (3%)
Buy 6+ units
119.95Save $10.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width4 in
Weight12 lbs
Diameter5 in
Core Size1 in

Product Details

TypePerforated
Labels per Roll430
ColorWhite
Rolls6 in
MaterialCoated Paper
DescriptionZ-Perform 2000D
Manufacturers Part Number10010034
BrandZebra