Zebra Perforated Flood Coated PMS Labels, 4"W x 6"L, 1" Core, Red, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These are standard, direct thermal, bright white, coated, paper labels that come with an all-temperature permanent acrylic adhesive. The adhesive can survive at temperatures as low as -65° F and can be applied at temperatures as low as -40° F.
PRICE
$319.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Weight | 12 lbs |
| Diameter | -- in |
| Core Size | 1 in |
Product Details
| Type | Perforated |
| Labels per Roll | 430 |
| Color | Red |
| Rolls | 6 in |
| Material | Coated Paper |
| Description | Z-Perform 2000D Flood Coated |
| Manufacturers Part Number | 10010035-3 |
| Brand | Zebra |