Stackbin® 1005 Adjustable Height Workbench, 48 x 36", Plastic Laminate Square Edge, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This fully arc-welded work table is expertly crafted with adjustable height leg members, featuring sturdy 2" x 2" 16-gauge box tube construction joined by 16-gauge formed steel aprons. The inclusion of a welded footrest not only enhances user comfort but also reinforces the table frame. These versatile workbenches accommodate a wide range of accessories, including drawers and overhead structures, making customization a breeze. Additionally, all full welded frames are shipped fully assembled, ensuring convenience and durability for your workspace needs.
PRICE
$885.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
| Height | 34 - 39 in |
| Weight Capacity | 1000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 34 - 39 in |
Product Details
| Type | Adjustable Height Workbench |
| Color | Gray |
| Series | 1005 |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Assembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | P4836-1005-GY |
| Top Material | Plastic Laminate |
| Brand | Stackbin |