Stackbin Adjustable Height Packing Workbench, Laminate Square Edge, 72"W x 30"D
Write a Review
|
Questions & Answers (0)
Product Description
All-in-one unit stores everything you need to package and ship items. Includes 12"D slanted cantilever storage shelf that offers easier access to supplies. 12"D overhead shelf with 6 adjustable plastic dividers and packaging material roll holder. 1-3/4" thick bench top. Adjustable-height legs. 14-16-gauge steel components. The workbench has an overall height of 72".
PRICE
$769.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 32-3/4 - 37-3/4 in |
| Weight Capacity | 1000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 33 - 38 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Packing Table |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Leg Type | Adjustable |
| Manufacturers Part Number | 4-6PLP ADJ.LEG BENCH |
| Top Material | Plastic Laminate |
| Brand | Stackbin |