ShopSol 1010496 Bin Compartment Case - 2 Sided, 18 Locking Bins, 26"L x 12"W x 3"H - Black/Yellow
|
Questions & Answers (0)
Product Description
ShopSol 2-Sided (18) Bin Portable Storage Case designed to store fasteners, components or tools in individual durable polypropylene containers. The rugged construction of the 2- Sided carry case with shoulder strap allows you to use this on the worksite and access key parts and components quickly. The 2-Sided case includes (18) plastic storage bins 3-3/4" (L) x 3" (W) x 2-11/16" (H) that lock into the case to not spill out. Individual lock on each bin can be clipped to a belt. Optional larger bins available - Medium bin = 5-5/8" (L) x 3" (W) x 2-11/16" (H) and Large Bin = 11-5/8" (L) x 3" (W) x 2-11/16" (H). Each compartment includes bin clip to prevent the bin from falling out of the case. All cases supplied with adjustable shoulder strap. Optional dividers for additional parts storage.
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 12 in |
| Height | 3 in |
| Inside Length | 22 in |
| Inside Width | 11-3/4 |
| Inside Height | 2-3/4 |
| Weight Capacity | 50 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Yellow |
| Style | Double-Sided |
| Material | Plastic |
| Number of Compartments | 18 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1010496 |
| Brand | ShopSol |