Stackbin® 1012 Mobile Workbench, 48 x 30", Adjustable Height, Phenolic Beveled Edge
Write a Review
|
Questions & Answers (0)
Product Description
This fully arc-welded mobile workbench frame showcases superior craftsmanship, featuring adjustable height leg members made of robust 2" x 2" 16-gauge box tube construction. These adjustable legs are expertly joined with 16-gauge formed steel aprons, ensuring stability and durability. A welded footrest further strengthens the table frame. With seamless compatibility, all accessories, including drawers and overhead structures, can effortlessly bolt onto these workbenches. Plus, for added convenience, our fully welded frames are shipped fully assembled. Experience top-quality workbenches designed for versatility, stability, and easy customization.
PRICE
$1,179.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 35 - 40 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 4 |
| Top Thickness | 1 in |
| Nominal Height | 35 - 40 in |
Product Details
| Assembly Required | No |
| Type | Adjustable Height Mobile Workbench |
| Color | Gray |
| Top Color Family | Gray |
| Wheel Type | 4 Locking Swivel |
| Duty Rating | Standard Duty |
| Edge Type | Beveled |
| Leg Style | Box Tube |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Adjustable |
| Manufacturers Part Number | PH4830-1012 |
| Top Material | Phenolic |
| Brand | Stackbin |