Stackbin® 1012 Mobile Adj. Height Workbench with ESD Laminate Square Edge, 60"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This fully arc-welded mobile workbench frame showcases superior craftsmanship, featuring adjustable height leg members made of robust 2" x 2" 16-gauge box tube construction. These adjustable legs are expertly joined with 16-gauge formed steel aprons, ensuring stability and durability. A welded footrest further strengthens the table frame. With seamless compatibility, all accessories, including drawers and overhead structures, can effortlessly bolt onto these workbenches. Plus, for added convenience, our fully welded frames are shipped fully assembled. Experience top-quality workbenches designed for versatility, stability, and easy customization.
PRICE
$1,139.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 35 - 40 in |
| Weight Capacity | 1000 lbs |
| Top Thickness | 1-3/4 in |
| Gauge | 16 ga |
| Wheel Diameter | 4 in |
| Nominal Height | 35 - 40 in |
Product Details
| Assembly Required | No |
| Edge Type | Square |
| Leg Style | Box Tube |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | E6030-1012-GY |
| Brand | Stackbin |
| Wheel Material | Polyurethane |
| Power | No |
| Type | Mobile Open Base Workbench |
| Color | Gray |
| Series | 1012 |
| Wheel Type | 4 Total Locking Swivel |
| Adjustment Type | Bolted Leg |
| Style | Bench without Power Apron |
| Duty Rating | Standard Duty |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Leg Type | Adjustable |
| Top Material | ESD Laminate |