Set Screws
Availability
Finish
Special Price
Brand
Length
Material
Type
Size
Price
Related Products
Socket set screws with full ball point are used in applications where a ball point contact is required. Allen/Hex Keys are used to drive the screw.
The flat faced moveable ball allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Allen/Hex Keys are used to drive the screw.
Includes: Hex Socket Set Screw 1/4-20 x 1/4 BO (40) Hex Socket Set Screw 5/16-18 x 1/2 BO (30) Hex Socket Set Screw 3/8-16 x 3/8 BO (15) Hex Socket Set Screw #6-32 x 3/16 BO (20) Hex Socket Set Screw 1/4-28 x 1/4 BO (40) Hex Socket Set Screw #10-24 x 1/4 BO (20) Hex Socket Set Screw 3/8-16 x 1/2 BO (15) Hex Socket Set Screw 1/4-20 x 3/8 BO (40) Hex Socket Set Screw #10-32 x 1/4 BO (20) Hex Socket Set Screw 5/16-18 x 3/8 BO (30) Hex Socket Set Screw #10-24 x 3/8 BO (20) Hex Socket Set Screw #8-32 x 3/16 BO (20) Hex Socket Set Screw 1/2-13 x 1/2 BO (10) Hex Socket Set Screw 5/16-24 x 3/8 BO ...
Socket set screws with safety twist feature is designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times. Allen/Hex Keys are used to drive the screw.
Includes: Hex Socket Set Screw 3/8-16 x 3/8 SS PL (10) Hex Socket Set Screw #8-32 x 3/16 SS PL (10) Hex Socket Set Screw 5/16-18 x 1/2 SS PL (20) Hex Socket Set Screw 1/4-20 x 3/8 SS PL (20) Hex Socket Set Screw 5/16-24 x 3/8 SS PL (20) Hex Socket Set Screw 5/16-18 x 3/8 SS PL (30) Hex Socket Set Screw 1/4-28 x 1/4 SS PL (20) Hex Socket Set Screw 1/4-20 x 1/4 SS PL (30) Hex Socket Set Screw #10-32 x 1/4 SS PL (10) Hex Socket Set Screw #6-32 x 3/16 SS PL (10) Hex Socket Set Screw 3/8-24 x 3/8 SS PL (10) Hex Socket Set Screw 3/8-16 x 1/2 SS PL (10)