High grade alloy steel set screws with hexagon recessed heads. Ends have cup points for positive torque. Handy kit for shop tool room or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. 200 Piece Set Screw Assortment contains: 10 - 6-32 x 3/16"; 10 - 8-32 x 3/16"; 10 - 10-24 x 1/4"; 30 - 1/4"-20 x 1/4"; 20 - 1/4"-28 x 1/4"; 20 - 1/4"-20 x 3/8"; 30 - 5/16"-18 x 3/8"; 20 - 5/16"-24 x 3/8"; 20 - 5/16"-18 x 1/2"; 10 - 3/8"-16 x 3/8"; 10 - 3/8"-24 x 3/8"; and 10 - 3/8"-16 x 1/2".
200 Piece Set Screw Assortment - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Head | Socket |
Product Details
| Type | Set Screw Assortment |
| Country of Origin | Made in USA |
| Finish | Alloy Steel |
| Material | Alloy Steel |
| Package Quantity | 200 |
| Number of Items | 9 |
| Manufacturers Part Number | 12950 |
| Container Material | Plastic |
| Brand | Precision Brand |