Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Superior Abrasives

Model # :T9ZB2266101

MPN #: 10157

Superior Abrasives 10157 Flap Wheel Mandrel 3 x 2 x 1/4 Aluminum Oxide Medium - Pkg Qty 10

Product Description
Coated Abrasives Flap Wheel Mandrel Mount
  • Aluminum Oxide
  • Diameter 3"
  • Height 2"
  • Mandrel Diameter 1/4"
  • X-Weight
  • Grit 60


PRICE
$132.50  Sold in packages of 10 / $13.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Backing WeightX-Weight
Spindle Diameter1/4 in
Diameter3 in

Product Details

Max RPM20000 rpm
ColorRed
Grit60
Backing MaterialCloth
Tool CompatibilityRight Angle Sanders, Straight Die Grinders
Package Quantity10
Manufacturers Part Number10157
GradeMedium
Abrasive MaterialAluminum Oxide
Product TypeCoated Flap Wheels
Attachment TypeMandrel
BrandSuperior Abrasives