The V-FORM™ full body safety harness allows you to focus on your job - not your harness. Featuring a patent-pending RaceFORM™ buckle, bulky chest straps are eliminated for a close and comfortable fit. The athletic cut of the V-FORM harness contours to the body improving upper torso movement on the job, while its downward adjusting design allows you to quickly adjust your harness for a fit that lasts throughout the day.
MSA 10196642 V-Form™ Harness, Standard, Back D-Ring, Tongue Buckle Leg Straps
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 1 lbs |
| Size | Universal |
Product Details
| Ring Type | D-Ring |
| Number of Legs | 2 |
| For Use With | Working at Heights |
| Webbing Material | Nylon |
| Side D Ring | No |
| Padding Location | No Padding |
| Chest Connection Type | RaceFORM Buckle |
| Material | Nylon |
| Manufacturers Part Number | 10196702 |
| Leg Strap Buckle | Tongue |
| Chest Strap Buckle | Pass-Through |
| Brand | MSA Safety |
| Type | Positioning Harness |
| Belt | No |
| Color | Gray |
| Series | V-FORM |
| Front D-Ring | No |
| D-Ring Material | Stainless Steel |
| Style | Racing |
| Leg Connection Type | Tongue Buckle |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back |
| Description | V-FORM Harness |
| Welding Harness | No |
| Torso Adjustment | Mating |
Compliance & Certifications
| Certifications | ANSI Z359.11-2014, CSA Z259.10, OSHA |