V-Series® 10193124 Standard Single-Leg Fixed Lanyard, 3',36C Small Snaphooks
Write a Review
|
Questions & Answers (0)
Product Description
MSA V-Series® 10193124 Standard Single-Leg Fixed Energy Absorbing Lanyard, 3',36C Small Snaphooks, ANSI Z359.13-2013
The V-SERIES standard shock absorbing safety lanyard simplifies product selection and meets a wide range of customer needs. The V-SERIES shock absorbing lanyard line simplifies product selection by offering a concise line of standard lanyards that meet a wide range of customer needs. These lightweight safety lanyards not only limit force on the body in a fall, but also on the anchor location. The shock absorbing pouch includes a clear, durable protective cover on the labels to increase service life, and allow for easy inspection.
The V-SERIES standard shock absorbing safety lanyard simplifies product selection and meets a wide range of customer needs. The V-SERIES shock absorbing lanyard line simplifies product selection by offering a concise line of standard lanyards that meet a wide range of customer needs. These lightweight safety lanyards not only limit force on the body in a fall, but also on the anchor location. The shock absorbing pouch includes a clear, durable protective cover on the labels to increase service life, and allow for easy inspection.
PRICE
$71.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 1-1/2 in |
| Weight Capacity | 310 |
| Extended Length | 3' in |
| Lanyard Length | 3 ft |
| Strap Width | 2 1/2 inch in |
| Adjustable Length | No |
| Hook Opening | 17/20 in |
| Anchorage Connection Gate Opening | 13/16 |
| Harness Connection Gate Opening | 13/16 |
| Working Length | 3' |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 1 |
| For Use With | MSA Harness |
| Anchorage Connection | Snap Hook |
| Material | Polyester Webbing |
| Manufacturers Part Number | 10193124 |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | MSA Safety |
| Type | Shock Absorbing |
| Color | Green |
| Series | V-Series |
| Cable Material | Polyester Webbing |
| Hardware Material | Steel, Clear Zinc Chromate |
| Description | V-Series® Single Leg Fixed Lanyard |
| Fastening Method | Quick Connect |
| Lanyard Material | Polyester |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI Z359.13, OSHA |