- Material: Stainless Steel
- Length: 1 5/16"
- Size: 2 7/8" Flange | 1 1/2" Nps Drain Size
- Includes: Lock Nut And Washer
Allpoints 1021065 Drain, Assembly, 1-1/2"Npsx1-5/16" For Standard Keil
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1818-1824-3251 |
| Type | Drains |
| Brand | Standard Keil |