Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947751

MPN #: 1021108

Allpoints 1021108 Strainer, Drain, 7-3/4X3/4, Stainless Steel

Product Description
  • Material: Stainless Steel
  • Length: 7 3/4"
  • Width: 7 3/4"
  • Height: 3/4" Lip
PRICE
$15.50

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1021108
TypeDrains
BrandAllPoints