Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950488

MPN #: 1021174

Allpoints 1021174 Drain Lock, Floor, 3.5", Sq, Smith

Product Description
  • Color: Black
  • Material: Bronze
  • Outer Diameter: 4 9/16" | 116 mm
  • Plating: Nickel-Plated
  • Type: Fits 3.5" (76mm) Drain Opening | Tamperproof Design
  • Eliminates Unauthorized Removal
  • Depth: 2" | 51 mm
  • Note: Installed/Removed Using #45 Torx Screwdri
PRICE
$99.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1021174
TypeDrains
BrandAllPoints