Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104002

MPN #: 102714-10PK

Global Approved 102714 Vertical/Horizontal Acrylic T-Stripe Sign Holder, 8.5" x 11" - Pkg Qty 10

Product Description
This Acrylic Two Sided Sign Holder is ideal for displaying graphics, advertisements, marketing, branding or photos. The Upright T-Strip Sign Holder can be used in offices, homes, restaurants, bars, retail stores, tradeshows and many other locations. Each picture enclosure includes 2 pieces of acrylic that sandwich together to hold your graphic secure and then insert into the T-Strip holder. The acrylic is made of high quality .100" thick material. This sign holder can be used vertical or horizontal. Get your message clearly visible to customers – drink specials, sales, call to action or display a message. This is also a nice size frame for a restaurant table. The sign holder fits a standard 8.5" x 11" printer or copy paper. Easy to use and easy to switch out photos or graphics.

Features:
  • Sold in Packs of: 10
  • Frame Material: Acrylic
  • Orientation: Portrait/Landscape
  • Measurement: 8.5" x 11"
  • Stand: One Polystyrene T-Strip
  • Thickness: 0.100"
  • Color: Clear
PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height11 in

Product Details

StyleFree Standing
TypeVertical/Horizontal
MaterialAcrylic
Package Quantity10
DescriptionT-Stripe Sign Holder
ColorClear
Manufacturers Part Number102714-10PK
BrandAzar Displays