Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322294

MPN #: 700040

Global Approved 700040, Horizontal Sign Holder, 16"W x 3/16"D x 6"H

Product Description
Your display is key to maximizing your sales. Presentation of your product, visual appeal and marketing all contribute to your bottom line. Make your product pop with signage and branding by using Azar's header sign holder. Simply insert your own graphic into these clear acrylic sign holders. The plexiglass sign holder will keep your sign protected from the elements. Want to change your graphic sign, pricing or branding, switch out your sign with ease and add a new one. The clear plastic frame is suitable for regular 100 lbs. paper thickness and cardstock up to 18 pt. Snap the rectangle sign holder into the T-sign holder on top of Azar's 16"W Pegboard spinner stands. T Sign holder and graphic signs are not included.

Features:
  • Sold in Multiples of: 1
  • Material: Acrylic
  • Measurement: 16W x 6"H
  • Color: Clear
PRICE
$15.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth3/16 in
Height6 in
Weight1 lbs
Insert Size16"W x 6"D

Product Details

TypeHorizontal
ColorClear
StyleTopper
Mounting LocationTopper for T Sign holder
MaterialAcrylic
DescriptionHorizontal Sign Holder
Package Quantity1
Manufacturers Part Number700040
BrandAzar Displays