- Length: 5' | 1524 mm
- Voltage: 120 V Ac
- Electrical Wattage: 75
Allpoints 1031025 Heater, Siliconerubber For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 23341 |
| Type | Elements |
| Voltage | 120VAC V |
| Color | Orange |
| Brand | Ultrafryer |