- Inlet: 1/2" Npt Female
- Outlet: 3/8" Npt Male
Allpoints 1031056 Elbow, 3/8"Male X 1/2"Fem Npt For Ultrafryer
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 24376 |
| Type | Fryer Parts |
| Brand | Ultrafryer |
Related Products
Typical Application: Hydraulic, instrumentation and chemical processing systems Pressure: Up to 10,000 PSI depending on tube size. Sealing Method: 3-piece flare Vibration Rating: Good resistance Material: Carbon steel - AISI/ SAE 12L14 Used With: Copper, brass, steel, aluminum and other tubing that can be flared. Advantage: Zinc plate, 3 piece design.Broad selection of styles and sizes.Interchangeable with all sources. Identifying Characteristics: Short nut with sleeve protruding. Material is generally steel or stainless. Conformance: Meets J.I.C., SAE (J154) Standards
115/230v, 1425/1725 Rpm, 50/60hz Baldor Motor/Viking Pump Comes With Elbow And Pipe Nipple Motor Only = 681386 Pitco Fryer Lj-Fbg18, Lj-Fbg24, Lj-Fbgd18, Lj-Fbgd24, Se147, Se714, Sg14, Sg14di, Sg14r, Sg14rdi, Sg14rs, Sg14s-D, Sg14t, Sg14tdi, Sg18, Sg18di, Sg18f, Sg18s, Sg18s-D, Sgc, Sgm1824, Sgm24, Sgm34, Sgsebnb-14, Sgsebnb-18, Ssh55, Ssh75, Ssh75rs
Typical Application: Hydraulic, instrumentation and chemical processing systems Pressure: Up to 10,000 PSI depending on tube size. Sealing Method: 3-piece flare Vibration Rating: Good resistance Material: Carbon steel - AISI/ SAE 12L14 Used With: Copper, brass, steel, aluminum and other tubing that can be flared. Advantage: Zinc plate, 3 piece design.Broad selection of styles and sizes.Interchangeable with all sources. Identifying Characteristics: Short nut with sleeve protruding. Material is generally steel or stainless. Conformance: Meets J.I.C., SAE (J154) Standards
Color: Black Material: Iron Includes: (2) 1/2" Npt X 1/2" Flare Coupling | (2) 3/4" Npt X 1/2" Npt Reducing Elbow | 3/4 Npt X 2" Nipple, 3/4" Npt Close Nipple
Buyers 90° Male Elbow, H5405/8X8, 1/2" Tube O.D, 1/2" Male NPT Typical Application: Hydraulic, instrumentation and chemical processing systems Pressure: Up to 10,000 PSI depending on tube size. Sealing Method: 3-piece flare Vibration Rating: Good resistance Material: Carbon steel - AISI/ SAE 12L14 Used With: Copper, brass, steel, aluminum and other tubing that can be flared. Advantage: Zinc plate, 3 piece design.Broad selection of styles and sizes.Interchangeable with all sources. Identifying Characteristics: Short nut with sleeve protruding. Material is generally steel or stainless. ...