Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ultrafryer

Model # :WBB2950281

MPN #: 12C644

Allpoints 1031113 Conversion Kit, Pump/Motor For Ultrafryer

Product Description
  • Color: Black
  • Material: Iron
  • Includes: (2) 1/2" Npt X 1/2" Flare Coupling | (2) 3/4" Npt
  • X 1/2" Npt Reducing Elbow | 3/4 Npt X 2" Nipple, 3/4" Npt
  • Close Nipple
PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number12C644
TypeFryer Parts
BrandUltrafryer