- Material: Polyurethane Wheel
- Length: 4" Top Plate | 102 mm Top Plate
- Width: 4 1/2" Top Plate | 114 mm Top Plate | 2" Wheel | 51
- mm Wheel
- Load Capacity: 680 Kg Per Set Of 4 | 1500 Lb Per Set Of 4
- Load Height: 5 5/8" | 143 mm
- Wheel Diameter: 4
Allpoints 1031059 Caster, Plate, 4", W/O Brake For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | S1022X |
| Type | Casters & Legs |
| Brand | Bakers Pride |