Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ultrafryer

Model # :WBB2952024

MPN #: 28015

Allpoints 1031058 Caster, Plate (4", W/Brk) For Ultrafryer

Product Description
  • Material: Polyurethane Wheel
  • Length: 4" Top Plate | 102 mm Top Plate
  • Width: 4 1/2" Top Plate | 114 mm Top Plate | 2" Wheel | 51
  • mm Wheel
  • Caster Brake: Y
  • Load Capacity: 680 Kg Per Set Of 4 | 1500 Lb Per Set Of 4
  • Load Height: 5 5/8" | 143 mm
  • W
PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number28015
TypeCasters & Legs
BrandUltrafryer