- Color: Orange
- Material: Neoprene
- Length: 5 1/2" | 140 mm
- Width: 5" | 127 mm
- Includes: Center Cut Out
- Thickness: 1/2" | 13 mm
- Centers: 4 7/8 X 4" | 124 X 102 mm
Allpoints 1031075 Gasket, Drain Valve For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 22A119 |
| Type | Gaskets, Sealing |
| Brand | Ultrafryer |