Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




True

Model # :WBB2949558

MPN #: 971292

Allpoints 1481109 Gasket, Cooler, 15"X1-1/2" R, Blk For True Manufacturing

Product Description
  • Color: Black
  • Material: Vinyl
  • Length: 15" | 381 Mm
  • Width: 1 1/2" | 38 Mm
PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number971292
TypeGaskets
BrandTrue