Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB904078

MPN #: BDSX100

San Jamar® Dome® Stackers Conversion Kit - For Dome/Mini Dome, BDSX100

Product Description
San Jamar® Dome® Stacker Conversion Kit - For Dome/Mini Dome, BDSX100

With Dome Stackers and connectors, you can customize a configuration to fit virtually any space, making your operation more efficient, more organized and more professional. Dome Stackers are ideal condiment and garnish centers for counter service, coffee stations, bar and beverage stations, kitchen prep and more.
  • Easily assembled and disassembled
  • Dishwasher safe
  • NSF Certified


PRICE
$79.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/2 in
Depth20-1/4 in
Height2 in
Weight2 lbs

Product Details

Mounting LocationFree standing
MaterialHigh-Impact Plastic
Package Quantity1
DescriptionDome Stacker Conversion Kit - For Dome/Mini Dome
ColorBlack
Manufacturers Part NumberBDSX100
BrandSan Jamar