Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ultrafryer

Model # :WBB2949559

MPN #: 23A055

Allpoints 1031159 Relay, Time Delay, 120V, 100 Sec For Ultrafryer

Product Description
  • Color: Black
  • Material: Plastic
  • Length: 2" | 51 mm
  • Width: 3" | 76 mm
  • Voltage: 120 V Ac
  • Terminals: 1/4" Push-On Terminals (8)
  • Type: 100 Second Delay
  • Depth: 15/16" | 24 mm
PRICE
$549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number23A055
TypeContactor, Relay
Voltage120V V
ColorBlack
BrandUltrafryer