- Color: Clear
- Material: Plastic
- Length: 1 1/16" | 27 mm
- Width: 13/16" | 21 mm
- Voltage: 24 V Dc Coil
- Depth: 1 5/16"
Allpoints 1031141 Relay, Blower (24VDC) For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$71.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 18A334 |
| Type | Contactor, Relay |
| Voltage | 24VDC V |
| Color | Clear |
| Brand | Ultrafryer |