- Color: Black
- Material: Incoloy
- Length: 9 3/8"
- Width: 13 3/4"
- Voltage: 240 V Ac
- Electrical Wattage: 4000
- Depth: 20 1/4"
Allpoints 1031188 Element, Fry, 240V, 4Kw, 45 Angle For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$819.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 18007 |
| Type | Elements |
| Voltage | 240V V |
| Color | Black |
| Brand | Ultrafryer |