- Color: Black
- Material: Incoloy
- Length: 10"
- Width: 14"
- Voltage: 208 V Ac
- Electrical Wattage: 3520
- Depth: 20 1/4"
Allpoints 1031189 Element, Fry, 208V, 3520W, Str For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$709.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 18081 |
| Type | Elements |
| Voltage | 208V V |
| Color | Black |
| Brand | Ultrafryer |