- Color: Silver
- Material: Aluminum
- Length: 4"
- Width: 7/16"
- Screw Centers: 3-1/2" | 89 mm
Allpoints 1031196 Pull, Drawer (4", Alum) For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 22005 |
| Type | Fryer Parts |
| Brand | Ultrafryer |