- Pull Handle
- Length 4-1/4"
- Mount Centers 4"
- Screw Size 8-32
- Finish Stainless Steel
- Material Stainless Steel
- Comments Nsf
Allpoints 221366 Pull Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1246-1012-1283 |
| Type | Knobs & Dials |
| Brand | Standard Keil |