Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ultrafryer

Model # :WBB2952491

MPN #: 18181

Allpoints 1031213 Thermostat, 375F, 30"Cap, W/Dial For Ultrafryer

Product Description
  • Knob Only = Ap# 221594
  • Color: Silver
  • Material: Steel
  • Length: 2 3/8"
  • Width: 1 5/8"
PRICE
$335.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number18181
TypeThermostats, Safety-Electrical
BrandUltrafryer