- "Etc" Electronic Temperature Control
- Etc Used In Many Commercial Refrigeration Applications
- Wide Temperature Range, One And Two Stage Capability
- Selectable Heating/Cooling Modes And Multi-Voltage Input
- Etc Is Designed To Provide Application Flexibility
- Models Available Include 120/208/240 Vac,
- As Well As Single Stage And Two Stage.
- Wide Temperature Range (-30°F To 220°F)
- Wide Different Adjustment (1°F To 30°F)
- Etc-111000-000 120/208/240 Vac Stage One # 46-1427
- Etc-112000-000 24 Vac Stage One # 46-1428
- Etc-141000-000 120/208/240 Vac Stage One #46-1430*(Nema 4)
- Etc-211000-000 120/208/240 Vac Stage Two # 46-1579
- Etc-212000-000 24 Vac Stage Two 46-1422
- Walk-In And Reach-In Refrigerators, Milk Coolers, Displays.
Allpoints 461422 Control, Temp - Electric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 461422 |
| Type | Thermostats, Safety-Electrical |
| Brand | AllPoints |