Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ultrafryer

Model # :WBB2949994

MPN #: 24246

Allpoints 1031234 Coupling, Disconnect, Fem, 1/2" For Ultrafryer

Product Description
  • Material: Stainless Steel
  • Length: 1 3/4" | 44 mm
  • Outer Diameter: 1 3/8" | 35 mm
  • National Pipe Thread: 1/2"
  • Type: Female
  • Thread: 14
PRICE
$429.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number24246
TypeFryer Parts
BrandUltrafryer