- Color: Silver
- Material: Steel
- Length: 2-3/8"
- Width: 1-1/4"
- National Pipe Thread: 3/4"
- Plating: Nickel-Plated
- Thread: 14
Allpoints 5081003 Disconnect, Male, 3/4"Npt Female For Darling International (Clean Star Parts)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$77.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 700202 |
| Type | Fryer Parts |
| Brand | Darling International |