- ProGuard™ Finish delivers superior corrosion protection
- Chamfered tool tips eliminate burrs and help tools seat in screw head
- Sharp corners transfer more torque to the screw and reduce stripping
- Precision machined for ease of use and superior fit
Bondhus 10313 5/16" Hex End Power Bit, 3" Handle, 5/16" Stock
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.20
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Tip Size | 5/16 in |
| Size | 5/16 in |
| Handle Length | 3" |
Product Details
| Type | Power Bit |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Quick Change Hex Shank | 5/16"stock |
| Shank Type | Hex |
| Color | Black |
| Style | Insert Bit |
| Tamper Resistant | No |
| Material | Protanium Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 10313 |
| Tip Type | Hex |
| Brand | Bondhus |